Beli Kertas Amplas Besi Halus di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BELLSTAR Abrasive Paper Waterproof MATADOR (Kertas Amplas)atribut:
- Material: Grindstone material: Silicon carbide (C)
- Width (mm): 230
- Length (mm): 280
- BELLSTAR Abrasive Paper (Kertas Amplas)atribut:
- Material: Abrasive: Garnet
- Width (mm): 230
- Length (mm): 280
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- NCA Abrasive Paper Cloth Waterproof (Kertas Amplas)atribut:
- Material: Abrasive material: Alundum abrasive grain (A), Base material: Water resistant cloth
- Width (mm): 228
- Length (mm): 280
- Purpose of Use: Grinding and polishing of standard metals. Burring of metal and resin products. Curve polishing of molding die/wooden mold.
- TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas)atribut:
- Length (mm): 280
- Width (mm): 230
- Purpose of Use: Vehicles, ships, structural steel, metal furniture, steel furniture and equipment etc. Rust removal, dirt removal, burr removal. Break-in polishing of base. Polishing before painting, finish polishing.
- TRUSCO Abrasive Paper DiscDeskripsi:- Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poliatribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- monotaro Abrasive Paper Water Resistant (Kertas Amplas)Deskripsi:It can be used from finishing polishing from groundwood, metal, vehicle and other polishing, until polishing of plastics and so on. Water sharpening and sky grinding are possible with light force. For polishing metal, wood, plastic, pottery etc.atribut:
- Sheet Size (mm): 230 x 280
- Base Material: Kraft paper CW
- Shape: Sheet type
- Abrasive Material: Silicon Carbide
- Compatible Materials: Metal, wood, plastic, pottery
- Avian Cat Kayu dan Besi 3.6LDeskripsi:Avian High Gloss Enamel adalah cat kayu & besi yang sangat mengkilap, cepat kering, daya tutup maksimal, berkualitas tinggi dan terbuat dari bahan alkyd¿ Cat kayu & besi Avian mempunyai sifat melindungi terhadap cuaca, karat, jamur dan rayap¿ Sangat cocok digunakan pada pagar, pintu, jendela, kusen, rolling door, dan lain-lain¿ Koleksi warna-warna cat kayu & besi Avian membawa semangat baru pada hunian anda. Tidak terbatas dengan warna yang pernah ada, tapi berani menciptakan varian warna terbaik untuk anda. Kegunaan dan Keistimewaan: - Sebagai cat akhir yang memberi perlindungan dan memperindah permukaan kayu dan besi baik digunakan untuk interior maupun exterior. - Menghasilkan film cat yang mengkilap, halus dan mempunyai daya tutup yang bagus. - Cat Cepat kering. - Tahan cuaca, flexible tak mudah retak.atribut:
- Finishing: Glossy
- Drying Time: 2-3Hours
- Size (cc): 3.6
- Theoretical Spread (m²/kg): 10-12 (per layer)
- Consistency Ford Cup #4 (at 30°C): 150second
- Solid Content (%): 40-70
- Hardening Time: 16-24Hours
- monotaro Abrasive Hand Pad (Amplas Serabut)Deskripsi:Jenisnya umum dan bisa digunakan untuk berbagai keperluan. Menghilangkan karat dari pelat baja dan pipa, mengangkat kotoran, menghaluskan goresan produk aluminium, garis halus, lapisan cat, permukaan yang kasar sebelum laminasi.Produk ini juga sering disebut dengan Non Woven Abrasive Padatribut:
- Grit: #320
- Thickness (mm): about 8
- Abrasive Materials: Aluminium Oxide
- Dimensions (mm): 150x230
- PP Lite Copy Paper A4 75gsm (Kertas HVS / Fotocopy)Deskripsi:- PP Lite diproduksi dari serat-serat pembibitan Elemental Chlorine (ECF). - Kertas fotokopi berkualitas tinggi dan sangat cocok untuk digunakan sehari-hari.- PP Lite sudah memenuhi standrat ISO 9706 dalam hal menjaga kualitas arsip.- PP Lite di design khusus shingga sangat cocok digunakan untuk percetakan yang bersifat xerografi/elektrostatik.- PP Lite di kembangkan untuk mencetak dengan kecepatan tinggi dan tidak menimbulkan masalah pada printer maupun mesin fotokopi.- Memiliki Pigmen PCC yang dapat meningkatkan kehalusan, ketebalan sekaligus opasitas.- PP Lite memiliki fungsi yang sangat baik khususnya dalam mencetak menggunakan toner kering elektrosastik (xerografi) dalam mencetak simpleks maupun dupleks.atribut:
- Size: A4
- Color: White
- Number of Sheets: 500
- Paper Weight (gsm): 75
- Size (mm): 210x297
- Nippon Resibon Art Disc (Batu Gerinda Amplas)atribut:
- Size (inch): 4
- Maximum Operating Speed (rpm): 13600
- KANSAI PAINT Cat Besi Kayu FTALIT 1kgDeskripsi:Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterioratribut:
- Theoretical Scattering: 10-12 m2/kg/layer
- Thickness of the Paint Layer: 25-35 microns
- Touch Dry Time (minute): 20
- Perfect Dry Time (hour): 4
- Application Method: Brushes, rollers, spray
- Dilution Comparison (Spray): 20-30%
- Dilution Comparison (Brush & Roll): 10-20%
- Dilution: Thinner
- TRUSCO Abrasive Cloth Roll (36.5m)Deskripsi:It can not be used with water.atribut:
- JIS Standard: JIS R6251 Fit Standard Products
- Length (m): 36.5
- Purpose of Use: For rust removal/burring/bead removal etc. of metal products/parts, steel materials etc.
- Width (mm): 50
- Daimaru Lakban Kertas Krem (Solasi / Selotip)atribut:
- Color: Cream
- Avian Cat Kayu dan Besi 200ccDeskripsi:Avian High Gloss Enamel adalah cat kayu & besi yang sangat mengkilap, cepat kering, daya tutup maksimal, berkualitas tinggi dan terbuat dari bahan alkydι Cat kayu & besi Avian mempunyai sifat melindungi terhadap cuaca, karat, jamur dan rayapι Sangat cocok digunakan pada pagar, pintu, jendela, kusen, rolling door, dan lain-lainι Koleksi warna-warna cat kayu & besi Avian membawa semangat baru pada hunian anda. Tidak terbatas dengan warna yang pernah ada, tapi berani menciptakan varian warna terbaik untuk anda. Kegunaan dan Keistimewaan: - Sebagai cat akhir yang memberi perlindungan dan memperindah permukaan kayu dan besi baik digunakan untuk interior maupun exterior. - Menghasilkan film cat yang mengkilap, halus dan mempunyai daya tutup yang bagus. - Cat Cepat kering. - Tahan cuaca, flexible tak mudah retak.atribut:
- Finishing: Glossy
- Drying Time: 2-3Hours
- Size (cc): 200.0
- Theoretical Spread (m²/kg): 10-12 (per layer)
- Consistency Ford Cup #4 (at 30°C): 150second
- Solid Content (%): 40-70
- Dry Layer Consistency (µm): 75-100
- Hardening Time: 16-24Hours
- Avian Cat Kayu dan Besi 100ccDeskripsi:Avian High Gloss Enamel adalah cat kayu & besi yang sangat mengkilap, cepat kering, daya tutup maksimal, berkualitas tinggi dan terbuat dari bahan alkyd¿ Cat kayu & besi Avian mempunyai sifat melindungi terhadap cuaca, karat, jamur dan rayap¿ Sangat cocok digunakan pada pagar, pintu, jendela, kusen, rolling door, dan lain-lain¿ Koleksi warna-warna cat kayu & besi Avian membawa semangat baru pada hunian anda. Tidak terbatas dengan warna yang pernah ada, tapi berani menciptakan varian warna terbaik untuk anda. Kegunaan dan Keistimewaan: - Sebagai cat akhir yang memberi perlindungan dan memperindah permukaan kayu dan besi baik digunakan untuk interior maupun exterior. - Menghasilkan film cat yang mengkilap, halus dan mempunyai daya tutup yang bagus. - Cat Cepat kering. - Tahan cuaca, flexible tak mudah retak.atribut:
- Finishing: Glossy
- Theoretical Spread (m²/kg): 10-12 (per layer)
- Solid Content (%): 40-70
- Dry Layer Consistency (µm): 75-100
- Avian Cat Kayu dan Besi 50ccDeskripsi:Avian High Gloss Enamel adalah cat kayu & besi yang sangat mengkilap, cepat kering, daya tutup maksimal, berkualitas tinggi dan terbuat dari bahan alkyd¿ Cat kayu & besi Avian mempunyai sifat melindungi terhadap cuaca, karat, jamur dan rayap¿ Sangat cocok digunakan pada pagar, pintu, jendela, kusen, rolling door, dan lain-lain¿ Koleksi warna-warna cat kayu & besi Avian membawa semangat baru pada hunian anda. Tidak terbatas dengan warna yang pernah ada, tapi berani menciptakan varian warna terbaik untuk anda. Kegunaan dan Keistimewaan: - Sebagai cat akhir yang memberi perlindungan dan memperindah permukaan kayu dan besi baik digunakan untuk interior maupun exterior. - Menghasilkan film cat yang mengkilap, halus dan mempunyai daya tutup yang bagus. - Cat Cepat kering. - Tahan cuaca, flexible tak mudah retak.atribut:
- Finishing: Glossy
- Drying Time: 2-3Hours
- Size (cc): 50.0
- Theoretical Spread (m²/kg): 10-12 (per layer)
- Consistency Ford Cup #4 (at 30°C): 150second
- Solid Content (%): 40-70
- Dry Layer Consistency (µm): 75-100
- Hardening Time: 16-24Hours
Daftar Harga Kertas Amplas Besi Halus Terbaru February 2026
| BELLSTAR Abrasive Paper Waterproof MATADOR (Kertas Amplas) | Rp519.900 |
| BELLSTAR Abrasive Paper (Kertas Amplas) | Rp349.900 |
| KINIK Abrasive Paper Waterproof (Kertas Amplas) | Rp3.900 |
| NCA Abrasive Paper Cloth Waterproof (Kertas Amplas) | Rp1.799.900 |
| TORA Abrasive Paper (Kertas Amplas) | Rp2.900 |
| TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas) | Rp23.900 |
| TRUSCO Abrasive Paper Disc | Rp209.900 |
| monotaro Abrasive Paper Water Resistant (Kertas Amplas) | Rp20.900 |
| Avian Cat Kayu dan Besi 3.6L | Rp109.900 |
| monotaro Abrasive Hand Pad (Amplas Serabut) | Rp119.900 |
Data diperbarui pada 05/02/2026 (Harga belum termasuk PPN)



















































































































































/P102019139-1.jpg)
/42P102019146-2.jpg)
/5eP101000194-3.jpg)
/P102032367-1.jpg)
/chP103195449-2.jpg)
%20(Kertas%20Amplas)/P102012871-1.jpg)

/eiP102248522-5.jpg)

/P101000142-1.jpg)
/g9P102126585-2.jpg)
/P101004030-1.jpg)

/P101000891-1.jpg)
/ldP101545769-4.jpg)
/Avian%20Cat%20Kayu%20dan%20Besi%20200cc/mqP103241818-3.jpg)
/Avian%20Cat%20Kayu%20dan%20Besi%20100cc/mhP103241809-3.jpg)
/Avian%20Cat%20Kayu%20dan%20Besi%2050cc/nqP103241854-3.jpg)
/P103081182-1.jpeg)